LMC

LMC Seal Cam & Groove FPM core with open PTFE envelope, type EDVP 1.1/2"

  • ERIKS:10037778
Image 1
Save to list

€42.55/ pieceexcl. VAT

€51.49incl. VAT

36 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.55

-

10+

€40.00

6.00%

25+

€37.44

12.00%

50+

€34.04

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VP
Material
PTFE Envelope with FPM Filler
Colour
White
Connection termination size
1.1/2"
Temperature range
from -10 to 200 °C