LMC

LMC Seal Cam & Groove FPM core with closed PTFE envelope, type EDVPG 1/2"

  • ERIKS:13284417
Image 1
Save to list

€36.25/ pieceexcl. VAT

€43.86incl. VAT

61 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.25

-

10+

€34.08

6.00%

25+

€31.90

12.00%

50+

€29.00

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
1/2"
Temperature range
from -60 to 204 °C