LMC

LMC Seal Cam & Groove FPM core with closed PTFE envelope, type EDVPG 1.1/4"

  • ERIKS:13527851
Image 1
Save to list

€36.00/ pieceexcl. VAT

€43.56incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.00

-

10+

€33.84

6.00%

25+

€31.68

12.00%

50+

€28.80

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
1.1/4"
Temperature range
from -60 to 204 °C