LMC

LMC Seal Cam & Groove FPM core with closed PTFE envelope, type EDVPG 1.1/2"

  • ERIKS:13401192
Image 1
Save to list

€42.60/ pieceexcl. VAT

€51.55incl. VAT

22 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.60

-

10+

€40.04

6.00%

25+

€37.49

12.00%

50+

€34.08

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
1.1/2"
Temperature range
from -60 to 204 °C