LMC

LMC Seal C&G PTFE/FPM threaded EDVPG 4"

  • ERIKS:13527849
Image 1
Save to list

€68.25/ pieceexcl. VAT

€82.58incl. VAT

80 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.25

-

10+

€64.16

6.00%

25+

€60.06

12.00%

50+

€54.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VPG
Material
PTFE Encapsulated FPM
Colour
White
Connection termination size
4"
Temperature range
from -60 to 204 °C