LMC

LMC Reducing socket nipple 16 bar in brass female thread x male thread 1"x3/4" BSP

  • ERIKS:10042268
Image 1
Image 2
Image 1
Image 2
Save to list

€8.26/ pieceexcl. VAT

€9.99incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Material
Brass
Norm
KIWA Certified
Type
246
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
1"
Connection termination 2
Inner thread gas cylindrical (BSPP)
Connection termination size 2
3/4"