LMC

LMC Reducing bush BS 241 MxF 2.1/2''x2''

  • ERIKS:10042378
Image 1
Save to list

€61.30/ pieceexcl. VAT

€74.17incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Material
Brass
Norm
KIWA Certified
Type
241
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
2.1/2"
Connection termination 2
Inner thread gas cylindrical (BSPP)
Connection termination size 2
2"