

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €4.92 | 5.13% |
25+ | €4.66 | 10.26% |
50+ | €4.26 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | N |
Material | CR |
Colour | Black |
Connection termination size | 2" |
Temperature range | from -40 to 140 °C |