

€4.49/ pieceexcl. VAT
€5.43incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.49 | - |
10+ | €4.26 | 5.13% |
25+ | €4.03 | 10.26% |
50+ | €3.68 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | N |
Material | CR |
Colour | Black |
Connection termination size | 1.1/4" |
Temperature range | from -40 to 140 °C |