LMC

LMC Gasket Cam & Groove NBR EDB 6"

  • ERIKS:11017439
Image 1
Save to list

€2.67/ pieceexcl. VAT

€3.23incl. VAT

117 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.67

-

10+

€2.53

5.13%

25+

€2.40

10.26%

50+

€2.19

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
B
Material
NBR
Colour
Black
Connection termination size
6"
Temperature range
from -30 to 120 °C