LMC

LMC Gasket Cam & Groove NBR EDB 5"

  • ERIKS:10037822
Image 1
Save to list

€2.15/ pieceexcl. VAT

€2.60incl. VAT

50 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.15

-

10+

€2.04

5.13%

25+

€1.93

10.26%

50+

€1.76

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
B
Material
NBR
Colour
Black
Connection termination size
5"
Temperature range
from -30 to 120 °C