LMC

LMC Gasket Cam & Groove NBR EDB 3"

  • ERIKS:10037807
Image 1
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

2332 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.00

-

10+

€0.95

5.13%

25+

€0.90

10.26%

50+

€0.82

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
B
Material
NBR
Colour
Black
Connection termination size
3"
Temperature range
from -30 to 120 °C