

€0.24/ pieceexcl. VAT
€0.29incl. VAT
1223 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.24 | - |
10+ | €0.23 | 5.13% |
25+ | €0.22 | 10.26% |
50+ | €0.20 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | NBR |
Colour | Black |
Connection termination size | 1/2" |
Temperature range | from -30 to 120 °C |