

€3.90/ pieceexcl. VAT
€4.72incl. VAT
840 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.90 | - |
10+ | €3.70 | 5.13% |
25+ | €3.50 | 10.26% |
50+ | €3.20 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | V |
Material | FPM |
Colour | Green |
Connection termination size | 1/2" |
Temperature range | from -30 to 200 °C |