LMC

LMC Gasket Cam & Groove FPM core with open PTFE envelope, type EDVP 3/4"

  • ERIKS:10069884
Image 1
Save to list

€28.15/ pieceexcl. VAT

€34.06incl. VAT

27 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.15

-

10+

€26.46

6.00%

25+

€24.77

12.00%

50+

€22.52

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VP
Material
PTFE Envelope with FPM Filler
Connection termination size
3/4"
Temperature range
from -10 to 200 °C