LMC

LMC Gasket Cam & Groove FPM core with open PTFE envelope, type EDVP 1.1/4"

  • ERIKS:11252762
Image 1
Save to list

€40.30/ pieceexcl. VAT

€48.76incl. VAT

62 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.30

-

10+

€37.88

6.00%

25+

€35.46

12.00%

50+

€32.24

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
VP
Material
PTFE Envelope with FPM Filler
Connection termination size
1.1/4"
Temperature range
from -15 to 200 °C