LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 4"

  • ERIKS:10037820
Image 1
Save to list

€25.40/ pieceexcl. VAT

€30.73incl. VAT

44 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.40

-

10+

€23.88

6.00%

25+

€22.35

12.00%

50+

€20.32

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Colour
White
Connection termination size
4"
Temperature range
from -25 to 100 °C