LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 3/4"

  • ERIKS:10037816
Image 1
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

297 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.30

-

10+

€7.80

6.00%

25+

€7.30

12.00%

50+

€6.64

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Connection termination size
3/4"
Temperature range
from -25 to 100 °C