LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 3"

  • ERIKS:10037808
Image 1
Save to list

€24.45/ pieceexcl. VAT

€29.58incl. VAT

235 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.45

-

10+

€23.20

5.13%

25+

€21.95

10.26%

50+

€20.06

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Connection termination size
3"
Temperature range
from -25 to 100 °C