LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 2"

  • ERIKS:10037796
Image 1
Save to list

€15.60/ pieceexcl. VAT

€18.88incl. VAT

869 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.60

-

10+

€14.80

5.13%

25+

€14.00

10.26%

50+

€12.80

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Colour
White
Connection termination size
2"
Temperature range
from -25 to 100 °C