LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 2.1/2"

  • ERIKS:10037802
Image 1
Save to list

€16.25/ pieceexcl. VAT

€19.66incl. VAT

121 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.25

-

10+

€15.28

6.00%

25+

€14.30

12.00%

50+

€13.00

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Colour
White
Connection termination size
2.1/2"
Temperature range
from -25 to 100 °C