LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 1.1/4"

  • ERIKS:10037783
Image 1
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

82 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

10+

€9.59

6.00%

25+

€8.98

12.00%

50+

€8.16

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Colour
White
Connection termination size
1.1/4"
Temperature range
from -25 to 100 °C