LMC

LMC Gasket Cam & Groove EPDM core with open PTFE envelope, type EDEP 1.1/2"

  • ERIKS:10037777
Image 1
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

413 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.90

-

10+

€10.25

6.00%

25+

€9.59

12.00%

50+

€8.72

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
EP
Material
PTFE Envelope with EPDM Filler
Connection termination size
1.1/2"
Temperature range
from -25 to 100 °C