

€49.75/ pieceexcl. VAT
€60.20incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.75 | - |
10+ | €46.77 | 6.00% |
25+ | €43.78 | 12.00% |
50+ | €39.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | VPG |
Material | PTFE Encapsulated FPM |
Colour | White |
Connection termination size | 2.1/2" |
Temperature range | from -60 to 204 °C |