

€10.80/ pieceexcl. VAT
€13.07incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | TVE |
Material | EPDM |
Colour | Black |
Connection termination size | 2" |
Temperature range | from -40 to 100 °C |