

€383.76/ pieceexcl. VAT
€464.35incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHLF |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | ANSI 300 |
Connection termination size | 2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 49.6 bar |
Maximum operating pressure | 719 psi |