

€204.48/ pieceexcl. VAT
€247.42incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHLF |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | ANSI 150 |
Connection termination size | 2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 18.9 bar |
Maximum operating pressure | 274 psi |