

€105.48/ pieceexcl. VAT
€127.63incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHLF |
Material | Tail AISI316/ Flange Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Flange |
Hose fitting type | Swivel Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN32 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN32 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |