
€15.84/ pieceexcl. VAT
€19.17incl. VAT
130 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHF |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 1/2" |
Seal material | PTFE |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |