
€13.20/ pieceexcl. VAT
€15.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN63.5 |
D | 73.5 mm |
d1 | 63.5 mm |
T | 5.5 mm |
d | 63.5 mm |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |