
€5.50/ pieceexcl. VAT
€6.66incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN32 |
D | 40 mm |
d1 | 32 mm |
T | 5.5 mm |
d | 32 mm |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |