
€3.62/ pieceexcl. VAT
€4.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN25 |
D | 32 mm |
d1 | 25 mm |
T | 5.5 mm |
d | 25 mm |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |