
€22.30/ pieceexcl. VAT
€26.98incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN108 |
D | 120 mm |
d1 | 108 mm |
T | 5.5 mm |
d | 108 mm |
Material | FKM |
Colour | Black |
Temperature range | from -20 to 200 °C |