

€33.54/ pieceexcl. VAT
€40.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | KAM |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KAM |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Claw type K.M |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | Brass |
Type of component | Quick Coupling |