

€304.40/ pieceexcl. VAT
€368.32incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €304.40 | - |
10+ | €288.79 | 5.13% |
25+ | €273.18 | 10.26% |
50+ | €249.76 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | AISI 316 |
Code | B |
Maximum operating pressure | 5 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 6" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 6" |
Seal material 2 | NBR |
Type of component | Quick Coupling |