

€56.75/ pieceexcl. VAT
€68.67incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.75 | - |
10+ | €53.84 | 5.13% |
25+ | €50.93 | 10.26% |
50+ | €46.56 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | AISI 316 |
Maximum operating pressure | 18 bar |
Hose fitting type | External thread |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 3/4" |
Connection termination 2 | Coupler (female) |
Seal material 2 | NBR |