

€23.99/ pieceexcl. VAT
€29.03incl. VAT
356 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.99 | - |
10+ | €22.76 | 5.13% |
25+ | €21.53 | 10.26% |
50+ | €19.68 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | AISI 316 |
Code | B |
Maximum operating pressure | 18 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€28.27/ pieceexcl. VAT
€34.21incl. VAT
137 In stock - Estimated delivery date 13/11/2026