

€345.15/ pieceexcl. VAT
€417.63incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €345.15 | - |
10+ | €327.45 | 5.13% |
25+ | €309.75 | 10.26% |
50+ | €283.20 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 2" |
Flange standard | ANSI |
Pressure rating flange | Class 150 (ASA 150lbs) |
Seal material | NBR |
Maximum operating pressure at 20 °C | 18 bar |