

€297.18/ pieceexcl. VAT
€359.59incl. VAT
37 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €297.18 | - |
10+ | €281.94 | 5.13% |
25+ | €266.70 | 10.26% |
50+ | €243.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | DBW |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 6" |
Seal material | NBR |
Maximum operating pressure | 7 bar |