

€216.06/ pieceexcl. VAT
€261.43incl. VAT
21 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €216.06 | - |
10+ | €204.98 | 5.13% |
25+ | €193.90 | 10.26% |
50+ | €177.28 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | DBW |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 5" |
Seal material | NBR |
Maximum operating pressure | 7 bar |