




€93.25/ pieceexcl. VAT
€112.83incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.25 | - |
10+ | €87.66 | 6.00% |
25+ | €82.06 | 12.00% |
50+ | €74.60 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Saflok |
Connection termination size | 2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN50 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |