

€257.21/ pieceexcl. VAT
€311.22incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €257.21 | - |
10+ | €244.02 | 5.13% |
25+ | €230.83 | 10.26% |
50+ | €211.04 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | Brass |
Maximum operating pressure | 5 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 6" |
Connection termination 2 | Coupler (female) |
Seal material 2 | NBR |