

€121.68/ pieceexcl. VAT
€147.23incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.68 | - |
10+ | €115.44 | 5.13% |
25+ | €109.20 | 10.26% |
50+ | €99.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | Brass |
Maximum operating pressure | 7 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 4" |
Connection termination 2 | Coupler (female) |
Seal material 2 | NBR |