

€58.31/ pieceexcl. VAT
€70.56incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.31 | - |
10+ | €55.32 | 5.13% |
25+ | €52.33 | 10.26% |
50+ | €47.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | Brass |
Code | D |
Maximum operating pressure | 18 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |