

€14.20/ pieceexcl. VAT
€17.18incl. VAT
469 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.20 | - |
10+ | €13.47 | 5.13% |
25+ | €12.74 | 10.26% |
50+ | €11.65 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | Brass |
Code | D |
Maximum operating pressure | 18 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |