

€22.89/ pieceexcl. VAT
€27.70incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.89 | - |
10+ | €21.72 | 5.13% |
25+ | €20.55 | 10.26% |
50+ | €18.78 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | Aluminium |
Code | B |
Maximum operating pressure | 9 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 3" |
Seal material 2 | NBR |
Type of component | Quick Coupling |