

€29.72/ pieceexcl. VAT
€35.96incl. VAT
130 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.72 | - |
10+ | €28.19 | 5.13% |
25+ | €26.67 | 10.26% |
50+ | €24.38 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | Brass |
Code | B |
Maximum operating pressure | 18 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |