

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | AISI 316 |
Maximum operating pressure | 11 bar |
Hose fitting type | External thread |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 1/2" |
Connection termination 2 | Coupler (female) |
Seal material 2 | NBR |