

€39.20/ pieceexcl. VAT
€47.43incl. VAT
170 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.20 | - |
10+ | €37.19 | 5.13% |
25+ | €35.17 | 10.26% |
50+ | €32.16 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | AISI 316 |
Code | B |
Maximum operating pressure | 18 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€41.54/ pieceexcl. VAT
€50.26incl. VAT
1031 In stock - Estimated delivery date 13/11/2026