

€53.43/ pieceexcl. VAT
€64.65incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.43 | - |
10+ | €50.69 | 5.13% |
25+ | €47.95 | 10.26% |
50+ | €43.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | P |
Material | Brass |
Code | P |
Maximum operating pressure | 7 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Plug |
Connection termination size 2 | 4" |
Type of component | Cap/plug |